Multi Point Canopy Ceiling Plate, 17-Light, 18 In.W x 42 In.L x 2 In.H, Modern Gold

  • Mfr # CP4217L-MGLD

  • Zoro # G711800095


product price:  $618.99
/ea
Free Shipping & Returns

Key Features

Length
42 in
Width
18 in
Standards
UL/ CUL Certified
Frame Material
Steel
Number of Lights
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP4217L-MGLD
Zoro #
G711800095
UPC #
685659194067
Country of Origin
China

Dimensions

Length
42 in
Width
18 in
Height
2 in

Details

Item
Ceiling Plate
Finish
Modern Gold
Standards
UL/ CUL Certified
Frame Material
Steel
Number of Lights
17
Location Rating
Dry
Bulbs Included
No
Collection
Multi Point Canopy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.