Multi Point Canopy Ceiling Plate, 23-Light, 18 In.W x 54 In.L x 2 In.H, Modern Gold

  • Mfr # CP5423L-MGLD

  • Zoro # G111800077


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Standards
UL/ CUL Certified
Location Rating
Dry
Bulbs Included
No
Height
2 in
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP5423L-MGLD
Zoro #
G111800077
UPC #
685659194081
Country of Origin
China

Dimensions

Height
2 in
Length
54 in
Width
18 in

Details

Item
Ceiling Plate
Finish
Modern Gold
Standards
UL/ CUL Certified
Location Rating
Dry
Bulbs Included
No
Number of Lights
23
Frame Material
Steel
Collection
Multi Point Canopy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.