
Multi Point Canopy Ceiling Plate, 23-Light, 18 In.W x 54 In.L x 2 In.H, Rubbed Brass
Mfr # CP5423L-RB
Zoro # G211800137
product price: $972.00
/ea
Free Shipping & Returns
Key Features
Fixture Series
Multi Point Canopy
Number of Light Bulbs Required
23
Frame Finish
Rubbed Brass
Width
18 in
Standards
UL/ CUL Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP5423L-RB
Zoro #
G211800137
UPC #
685659182040
Country of Origin
China
Dimensions
Width
18 in
Height
2 in
Length
54 in
Details
Fixture Series
Multi Point Canopy
Item
Ceiling Plate
Finish
Rubbed Brass
Number of Light Bulbs Required
23
Frame Finish
Rubbed Brass
Standards
UL/ CUL Certified
Rated Location
Dry
Frame Material
Steel
Location Rating
Dry
Collection
Multi Point Canopy
Bulbs Included
No
Number of Lights
23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.