
Multi Point Canopy Ceiling Plate, 27-Light, 36 In.W x 2 In.H, Brushed Nickel
Mfr # CP3627R-BN
Zoro # G511800035
product price: $864.00
/ea
Free Shipping & Returns
Key Features
Fixture Series
Multi Point Canopy
Number of Light Bulbs Required
27
Frame Finish
Brushed Nickel
Width
36 in
Standards
UL/ CUL Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP3627R-BN
Zoro #
G511800035
UPC #
685659181951
Country of Origin
China
Dimensions
Width
36 in
Length
36 in
Height
2 in
Details
Fixture Series
Multi Point Canopy
Item
Ceiling Plate
Finish
Brushed Nickel
Number of Light Bulbs Required
27
Frame Finish
Brushed Nickel
Standards
UL/ CUL Certified
Frame Material
Steel
Rated Location
Dry
Collection
Multi Point Canopy
Bulbs Included
No
Number of Lights
27
Location Rating
Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.