Zoro Homepage

Multi Point Canopy Ceiling Plate, 27-Light, 36 In.W x 2 In.H, Modern Gold

  • Mfr # CP3627R-MGLD

  • Zoro # G211800045


product price: $892.00
/ea
Free Shipping & Returns

Key Features

Width
36 in
Standards
UL/ CUL Certified
Height
2 in
Frame Material
Steel
Number of Lights
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3627R-MGLD
Zoro #
G211800045
UPC #
685659194050
Country of Origin
China

Dimensions

Width
36 in
Height
2 in

Details

Item
Ceiling Plate
Finish
Modern Gold
Standards
UL/ CUL Certified
Frame Material
Steel
Number of Lights
27
Bulbs Included
No
Collection
Multi Point Canopy
Location Rating
Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.