Zoro Homepage

Multi Point Canopy Ceiling Plate, 27-Light, 36 In.W x 2 In.H, Rubbed Brass

  • Mfr # CP3627R-RB

  • Zoro # G011799990


product price: $1,133.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Multi Point Canopy
Number of Light Bulbs Required
27
Rated Location
Dry
Height
2 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3627R-RB
Zoro #
G011799990
UPC #
685659181944
Country of Origin
China

Dimensions

Height
2 in
Length
36 in
Width
36 in

Details

Fixture Series
Multi Point Canopy
Item
Ceiling Plate
Finish
Rubbed Brass
Number of Light Bulbs Required
27
Rated Location
Dry
Frame Material
Steel
Frame Finish
Rubbed Brass
Standards
UL/ CUL Certified
Bulbs Included
No
Number of Lights
27
Location Rating
Dry
Collection
Multi Point Canopy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.