Zoro Homepage

Multi Point Canopy Ceiling Plate, 5-Light, 12 In.W x 1.5 In.H, Brushed Nickel

  • Mfr # CP1205R-BN

  • Zoro # G511799681


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Multi Point Canopy
Number of Light Bulbs Required
5
Width
12 in
Length
12 in
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1205R-BN
Zoro #
G511799681
UPC #
685659181890
Country of Origin
China

Dimensions

Width
12 in
Length
12 in
Height
1.5 in

Details

Fixture Series
Multi Point Canopy
Item
Ceiling Plate
Finish
Brushed Nickel
Number of Light Bulbs Required
5
Frame Finish
Brushed Nickel
Frame Material
Steel
Rated Location
Dry
Standards
UL/ CUL Certified
Number of Lights
5
Location Rating
Dry
Collection
Multi Point Canopy
Bulbs Included
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.