
Multi Point Canopy Ceiling Plate, 5-Light, 4.75 In.W x 42 In.L x 1 In.H, Modern Gold
Mfr # CP4205L-MGLD
Zoro # G611800133
product price: $200.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
5
Height
1 in
Collection
Multi Point Canopy
Location Rating
Dry
Standards
UL/ CUL Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP4205L-MGLD
Zoro #
G611800133
UPC #
685659194074
Country of Origin
China
Dimensions
Height
1 in
Length
42 in
Width
4.75 in
Details
Item
Ceiling Plate
Finish
Modern Gold
Number of Lights
5
Collection
Multi Point Canopy
Location Rating
Dry
Standards
UL/ CUL Certified
Frame Material
Steel
Bulbs Included
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.