
Multi Point Canopy Ceiling Plate, 5-Light, 4.75 In.W x 42 In.L x 1 In.H, Rubbed Brass
Mfr # CP4205L-RB
Zoro # G811800070
product price:Â $228.00
/ea
Free Shipping & Returns
Key Features
Fixture Series
Multi Point Canopy
Number of Light Bulbs Required
5
Standards
UL/ CUL Certified
Width
4.75 in
Rated Location
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP4205L-RB
Zoro #
G811800070
UPC #
685659181982
Country of Origin
China
Dimensions
Width
4.75 in
Length
42 in
Height
1 in
Details
Fixture Series
Multi Point Canopy
Item
Ceiling Plate
Finish
Rubbed Brass
Number of Light Bulbs Required
5
Standards
UL/ CUL Certified
Rated Location
Dry
Frame Finish
Rubbed Brass
Frame Material
Steel
Bulbs Included
No
Collection
Multi Point Canopy
Number of Lights
5
Location Rating
Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.