
Multi Point Canopy Ceiling Plate, 7-Light, 18 In.W x 1.5 In.H, Rubbed Brass
Mfr # CP1807R-RB
Zoro # G811799961
product price: $248.00
/ea
Free Shipping & Returns
Key Features
Fixture Series
Multi Point Canopy
Number of Light Bulbs Required
7
Width
18 in
Standards
UL/ CUL Certified
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP1807R-RB
Zoro #
G811799961
UPC #
685659181906
Country of Origin
China
Dimensions
Width
18 in
Length
18 in
Height
1.5 in
Details
Fixture Series
Multi Point Canopy
Item
Ceiling Plate
Finish
Rubbed Brass
Number of Light Bulbs Required
7
Standards
UL/ CUL Certified
Frame Material
Steel
Rated Location
Dry
Frame Finish
Rubbed Brass
Number of Lights
7
Bulbs Included
No
Location Rating
Dry
Collection
Multi Point Canopy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.