
Multi Point Canopy Ceiling Plate, 7-Light, 4.75 In.W x 54 In.L x 1 In.H, Brushed Nickel
Mfr # CP5407L-BN
Zoro # G911800109
product price:Â $244.00
/ea
Free Shipping & Returns
Key Features
Fixture Series
Multi Point Canopy
Number of Light Bulbs Required
7
Length
54 in
Height
1 in
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP5407L-BN
Zoro #
G911800109
UPC #
685659182033
Country of Origin
China
Dimensions
Length
54 in
Height
1 in
Width
4.75 in
Details
Fixture Series
Multi Point Canopy
Item
Ceiling Plate
Finish
Brushed Nickel
Number of Light Bulbs Required
7
Frame Material
Steel
Standards
UL/ CUL Certified
Frame Finish
Brushed Nickel
Rated Location
Dry
Collection
Multi Point Canopy
Location Rating
Dry
Bulbs Included
No
Number of Lights
7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.