Multi Point Canopy Ceiling Plate, 7-Light, 4.75 In.W x 54 In.L x 1 In.H, Matte Black

  • Mfr # CP5407L-MB

  • Zoro # G911800093


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Multi Point Canopy
Number of Light Bulbs Required
7
Width
4.75 in
Standards
UL/ CUL Certified
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP5407L-MB
Zoro #
G911800093
UPC #
685659182149
Country of Origin
China

Dimensions

Width
4.75 in
Length
54 in
Height
1 in

Details

Fixture Series
Multi Point Canopy
Item
Ceiling Plate
Finish
Matte Black
Number of Light Bulbs Required
7
Standards
UL/ CUL Certified
Frame Material
Steel
Rated Location
Dry
Frame Finish
Matte Black
Number of Lights
7
Location Rating
Dry
Collection
Multi Point Canopy
Bulbs Included
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.