
Multi Point Canopy Ceiling Plate, 7-Light, 4.75 In.W x 54 In.L x 1 In.H, Modern Gold
Mfr # CP5407L-MGLD
Zoro # G411800098
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Location Rating
Dry
Standards
UL/ CUL Certified
Collection
Multi Point Canopy
Length
54 in
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP5407L-MGLD
Zoro #
G411800098
UPC #
685659194098
Country of Origin
China
Dimensions
Length
54 in
Width
4.75 in
Height
1 in
Details
Item
Ceiling Plate
Finish
Modern Gold
Location Rating
Dry
Standards
UL/ CUL Certified
Collection
Multi Point Canopy
Frame Material
Steel
Number of Lights
7
Bulbs Included
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.