Multi Point Canopy Ceiling Plate, 7-Light, 4.75 In.W x 54 In.L x 1 In.H, Rubbed Brass

  • Mfr # CP5407L-RB

  • Zoro # G311800082


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Multi Point Canopy
Number of Light Bulbs Required
7
Rated Location
Dry
Standards
UL/ CUL Certified
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP5407L-RB
Zoro #
G311800082
UPC #
685659182026
Country of Origin
China

Dimensions

Width
4.75 in
Height
1 in
Length
54 in

Details

Fixture Series
Multi Point Canopy
Item
Ceiling Plate
Finish
Rubbed Brass
Number of Light Bulbs Required
7
Rated Location
Dry
Standards
UL/ CUL Certified
Frame Material
Steel
Frame Finish
Rubbed Brass
Number of Lights
7
Collection
Multi Point Canopy
Location Rating
Dry
Bulbs Included
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.