Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naya 1-Light Pendant, 11.75 in W, Modern Gold

  • Mfr # 7518P11-MGLD

  • Zoro # G216319672


product price: $406.00
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Lamp Base
Medium
Dimmable
Yes
Height
20.5 in
Width
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518P11-MGLD
Zoro #
G216319672
UPC #
-
Country of Origin
China

Dimensions

Height
20.5 in
Width
11.75 in
Length
11.75 in

Details

Standards
ETL
Lamp Base
Medium
Dimmable
Yes
Housing Finish
Modern Gold
Item
Pendant
Material
Steel
Shade Material
Glass
Series
Naya
Lamp Watts
100W
Number of Lights
1
Shade Finish
Matte Opal
Rated Location
Damp
Canopy/Backplate
5" L x 5" W

Description

Elegant in its restraint, this one-light pendant offers a glowing matte opal shade suspended from a warm modern gold finish. Ribbed detailing gives the glass just enough texture to keep the light soft and dimensional. Its an understated beauty that works as well in a row as it does on its own.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.