
Naya 1-Light Pendant, 8 in W, Matte Black
Mfr # 7518P8-MB
Zoro # G216319696
product price: $192.00
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Standards
ETL
Lamp Base
Medium
Width
8 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7518P8-MB
Zoro #
G216319696
UPC #
-
Country of Origin
China
Dimensions
Width
8 in
Length
8 in
Height
14.25 in
Details
Shade Material
Glass
Standards
ETL
Item
Pendant
Lamp Base
Medium
Housing Finish
Matte Black
Dimmable
Yes
Number of Lights
1
Lamp Watts
100W
Material
Steel
Series
Naya
Shade Finish
Matte Opal
Canopy/Backplate
5" L x 5" W
Rated Location
Damp
Description
Refined simplicity meets modern contrast in this one-light pendant with a matte black finish. The ribbed matte opal glass creates a soft, warm diffusion that brings depth to even the most minimal spaces. Whether alone or in a cluster, it leaves a bold and balanced impression.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.