Zoro Homepage

Naya 1-Light Pendant, 8 in W, Modern Gold

  • Mfr # 7518P8-MGLD

  • Zoro # G716319899


product price: $226.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Standards
ETL
Series
Naya
Lamp Watts
100W
Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518P8-MGLD
Zoro #
G716319899
UPC #
-
Country of Origin
China

Dimensions

Height
14.25 in
Width
8 in
Length
8 in

Details

Number of Lights
1
Housing Finish
Modern Gold
Standards
ETL
Series
Naya
Lamp Watts
100W
Item
Pendant
Lamp Base
Medium
Material
Steel
Dimmable
Yes
Shade Material
Glass
Rated Location
Damp
Canopy/Backplate
5" L x 5" W
Shade Finish
Matte Opal

Description

Glowing from within a modern gold finish, this one-light pendant strikes a perfect balance between softness and shine. The matte opal glass is ribbed for texture, giving the light a luxurious, almost linen-like glow. Its a radiant accent with quiet confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.