
Naya 1-Light Wall Sconce, 5 in W, Brushed Nickel
Mfr # 7518-1S-BN
Zoro # G516319754
product price: $110.00
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Width
5 in
Watts
100W
Standards
ETL
Series
Naya
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7518-1S-BN
Zoro #
G516319754
UPC #
-
Country of Origin
China
Dimensions
Width
5 in
Height
6.5 in
Length
6.5 in
Details
Item
Wall Sconce
Housing Material
Steel
Finish
Brushed Nickel
Watts
100W
Standards
ETL
Series
Naya
Dimmable
Yes
Lamp Base
Medium
Number of Bulbs
1
Shade Material
Glass
Canopy/Backplate
4.75" W x 4.75" H
Rated Location
Damp
Shade Finish
Matte Opal
Description
Sleek and subtle in a brushed nickel finish, this sconce pairs beautifully with matte opal glass to create soft, refined light. The ribbed texture elevates the glow, making it perfect for layering throughout a space. A quiet touch of elegance for hallways, baths, or bedrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.