Zoro Homepage

Naya 1-Light Wall Sconce, 5 in W, Chrome

  • Mfr # 7518-1S-CH

  • Zoro # G716319776


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Series
Naya
Standards
ETL
Width
5 in
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-1S-CH
Zoro #
G716319776
UPC #
-
Country of Origin
China

Dimensions

Height
6.5 in
Width
5 in
Length
6.5 in

Details

Item
Wall Sconce
Series
Naya
Standards
ETL
Finish
Chrome
Number of Bulbs
1
Lamp Base
Medium
Housing Material
Steel
Dimmable
Yes
Watts
100W
Shade Finish
Matte Opal
Rated Location
Damp
Canopy/Backplate
4.75" W x 4.75" H
Shade Material
Glass

Description

A polished chrome finish and matte opal glass come together to deliver crisp, radiant style. The ribbed opal shade diffuses light with a gentle glow that flatters any wall. This piece is perfect as a solo accent or paired for symmetrical brilliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.