
Naya 1-Light Wall Sconce, 5 in W, Matte Black
Mfr # 7518-1S-MB
Zoro # G716319677
product price: $106.00
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Series
Naya
Number of Bulbs
1
Width
5 in
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7518-1S-MB
Zoro #
G716319677
UPC #
-
Country of Origin
China
Dimensions
Width
5 in
Height
6.5 in
Length
6.5 in
Details
Housing Material
Steel
Series
Naya
Number of Bulbs
1
Standards
ETL
Dimmable
Yes
Lamp Base
Medium
Item
Wall Sconce
Finish
Matte Black
Watts
100W
Rated Location
Damp
Canopy/Backplate
4.75" W x 4.75" H
Shade Finish
Matte Opal
Shade Material
Glass
Description
Sharp lines meet soft glow in this matte black wall sconce designed to elevate modern interiors. A matte opal glass shade diffuses the light with a ribbed texture that feels quietly refined. Its a subtle accent that delivers effortless sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.