Zoro Homepage

Naya 1-Light Wall Sconce, 5 in W, Modern Gold

  • Mfr # 7518-1S-MGLD

  • Zoro # G016319698


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Width
5 in
Standards
ETL
Height
6.5 in
Lamp Base
Medium
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-1S-MGLD
Zoro #
G016319698
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Height
6.5 in
Length
6.5 in

Details

Standards
ETL
Lamp Base
Medium
Item
Wall Sconce
Housing Material
Steel
Watts
100W
Number of Bulbs
1
Finish
Modern Gold
Dimmable
Yes
Series
Naya
Shade Finish
Matte Opal
Shade Material
Glass
Rated Location
Damp
Canopy/Backplate
4.75" W x 4.75" H

Description

Wrapped in a modern gold finish and topped off with matte opal glass, this one-light wall sconce glows with understated glamour. The ribbed detailing adds gentle texture to its soft, flattering light. It's a radiant touch that completes any space with style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.