
Naya 2-Light Vanity, 16 in W, Brushed Nickel
Mfr # 7518-2V-BN
Zoro # G516319815
product price: $156.00
/ea
Free Shipping & Returns
Key Features
Height
6.5 in
Width
16 in
Dimmable
Yes
Series
Naya
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7518-2V-BN
Zoro #
G516319815
UPC #
-
Country of Origin
China
Dimensions
Height
6.5 in
Width
16 in
Length
6.5 in
Details
Dimmable
Yes
Series
Naya
Damp/Wet Rating
Damp
Shade Material
Glass
Watts
100W
Housing Material
Steel
Number of Lights
2
Standards
ETL
Item
Vanity
Housing Finish
Brushed Nickel
Canopy/Backplate
6.25" W x 4.75" H
Shade Finish
Matte Opal
Bulb Base
Medium
Description
This brushed nickel two-light vanity fixture brings clean geometry and a refined finish to everyday spaces. Twin shades of matte opal glass cast a warm, even light with sculptural grace. It balances simplicity and sophistication with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.