Zoro Homepage

Naya 2-Light Vanity, 16 in W, Chrome

  • Mfr # 7518-2V-CH

  • Zoro # G816319706


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Series
Naya
Number of Lights
2
Height
6.5 in
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-2V-CH
Zoro #
G816319706
UPC #
-
Country of Origin
China

Dimensions

Height
6.5 in
Width
16 in
Length
6.5 in

Details

Dimmable
Yes
Series
Naya
Housing Finish
Chrome
Number of Lights
2
Standards
ETL
Item
Vanity
Shade Material
Glass
Housing Material
Steel
Damp/Wet Rating
Damp
Watts
100W
Canopy/Backplate
6.25" W x 4.75" H
Bulb Base
Medium
Shade Finish
Matte Opal

Description

Polished and contemporary, this chrome two-light vanity fixture brings a sleek finish to any bath or powder room. The matte opal glass softens the shine with a gentle, ribbed glow that flatters from every angle. It's an elegant essential for your daily routine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.