Zoro Homepage

Naya 2-Light Vanity, 16 in W, Matte Black

  • Mfr # 7518-2V-MB

  • Zoro # G416319700


product price: $146.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
2
Standards
ETL
Width
16 in
Height
6.5 in
Series
Naya
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-2V-MB
Zoro #
G416319700
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
6.5 in
Length
6.5 in

Details

Number of Lights
2
Standards
ETL
Item
Vanity
Series
Naya
Shade Material
Glass
Housing Finish
Matte Black
Dimmable
Yes
Housing Material
Steel
Damp/Wet Rating
Damp
Watts
100W
Canopy/Backplate
6.25" W x 4.75" H
Shade Finish
Matte Opal
Bulb Base
Medium

Description

Featuring a bold pairing of matte black finish with matte opal glass, this two-light vanity fixture brings striking contrast and smooth balance to your bath. The ribbed glass diffuses light with quiet texture and warmth. It makes a minimalist statement that feels both grounded and graceful.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.