Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naya 2-Light Vanity, 16 in W, Modern Gold

  • Mfr # 7518-2V-MGLD

  • Zoro # G016319865


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Watts
100W
Damp/Wet Rating
Damp
Height
6.5 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-2V-MGLD
Zoro #
G016319865
UPC #
-
Country of Origin
China

Dimensions

Height
6.5 in
Width
16 in
Length
6.5 in

Details

Standards
ETL
Housing Finish
Modern Gold
Watts
100W
Damp/Wet Rating
Damp
Shade Material
Glass
Number of Lights
2
Item
Vanity
Series
Naya
Dimmable
Yes
Housing Material
Steel
Canopy/Backplate
6.25" W x 4.75" H
Shade Finish
Matte Opal
Bulb Base
Medium

Description

Bathed in a modern gold finish and balanced by matte opal glass, this two-light vanity fixture offers a blend of elegance and subtle texture. The ribbed opal shades cast a soft glow that flatters every reflection. Its polished silhouette brings warmth and grace to daily rituals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.