Zoro Homepage

Naya 3-Light Chandelier, 19.25 in W, Modern Gold

  • Mfr # 7518-3MGLD

  • Zoro # G716319820


product price: $332.00
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Lamp Base
Medium
Shade Material
Glass
Number of Lights
3
Width
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-3MGLD
Zoro #
G716319820
UPC #
-
Country of Origin
China

Dimensions

Width
19.25 in
Length
19.25 in
Height
21.25 in

Details

Standards
ETL
Lamp Base
Medium
Item
Chandelier
Shade Material
Glass
Number of Lights
3
Series
Naya
Fixture Wattage
100W
Material
Steel
Housing Finish
Modern Gold
Dimmable
Yes
Shade Finish
Matte Opal
Canopy/Backplate
5" L x 5" W
Rated Location
Damp

Description

Wrapped in a modern gold finish, this three-light chandelier brings warmth and subtle radiance to overhead lighting. Matte opal glass with gentle ribbing softens each beam, creating a layered, elegant glow. Its a refined statement piece that floats beautifully in kitchens, dining rooms, or entryways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.