Zoro Homepage

Naya 3-Light Vanity, 24 in W, Matte Black

  • Mfr # 7518-3V-MB

  • Zoro # G616319722


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Length
6.5 in
Series
Naya
Width
24 in
Number of Lights
3
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-3V-MB
Zoro #
G616319722
UPC #
-
Country of Origin
China

Dimensions

Length
6.5 in
Width
24 in
Height
6.5 in

Details

Housing Finish
Matte Black
Series
Naya
Item
Vanity
Number of Lights
3
Watts
100W
Dimmable
Yes
Housing Material
Steel
Damp/Wet Rating
Damp
Standards
ETL
Shade Material
Glass
Bulb Base
Medium
Canopy/Backplate
8" W x 4.75" H
Shade Finish
Matte Opal

Description

This three-light vanity fixture stands out with its bold matte black finish and sculptural silhouette. Matte opal glass shades add softness with ribbed texture that tempers brightness into a gentle wash. Its a strong visual anchor that brings modern refinement to your daily routine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.