
Naya 3-Light Vanity, 24 in W, Modern Gold
Mfr # 7518-3V-MGLD
Zoro # G416319656
product price: $218.00
/ea
Free Shipping & Returns
Key Features
Series
Naya
Damp/Wet Rating
Damp
Height
6.5 in
Watts
100W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7518-3V-MGLD
Zoro #
G416319656
UPC #
-
Country of Origin
China
Dimensions
Height
6.5 in
Width
24 in
Length
6.5 in
Details
Series
Naya
Housing Finish
Modern Gold
Damp/Wet Rating
Damp
Watts
100W
Dimmable
Yes
Number of Lights
3
Item
Vanity
Housing Material
Steel
Standards
ETL
Shade Material
Glass
Canopy/Backplate
8" W x 4.75" H
Bulb Base
Medium
Shade Finish
Matte Opal
Description
A modern gold finish brings warmth and polish to this three-light vanity fixture, pairing beautifully with the soft glow of matte opal glass. Ribbed shades add delicate texture, diffusing light into a subtle, flattering wash. Its an elegant addition that elevates any morning routine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.