Zoro Homepage

Naya 4-Light Vanity, 32 in W, Brushed Nickel

  • Mfr # 7518-4V-BN

  • Zoro # G916319767


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Length
6.5 in
Housing Material
Steel
Width
32 in
Shade Material
Glass
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-4V-BN
Zoro #
G916319767
UPC #
-
Country of Origin
China

Dimensions

Length
6.5 in
Width
32 in
Height
6.5 in

Details

Item
Vanity
Housing Material
Steel
Shade Material
Glass
Number of Lights
4
Damp/Wet Rating
Damp
Series
Naya
Watts
100W
Standards
ETL
Housing Finish
Brushed Nickel
Dimmable
Yes
Canopy/Backplate
8" W x 4.75" H
Bulb Base
Medium
Shade Finish
Matte Opal

Description

This four-light vanity fixture in brushed nickel blends clean lines with the timeless softness of matte opal glass. Ribbed shades help shape the light into something refined yet comforting. Its made to complement everything from crisp tile to soft towels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.