Zoro Homepage

Naya 4-Light Vanity, 32 in W, Chrome

  • Mfr # 7518-4V-CH

  • Zoro # G816319690


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Height
6.5 in
Length
6.5 in
Dimmable
Yes
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-4V-CH
Zoro #
G816319690
UPC #
-
Country of Origin
China

Dimensions

Height
6.5 in
Length
6.5 in
Width
32 in

Details

Housing Material
Steel
Dimmable
Yes
Damp/Wet Rating
Damp
Watts
100W
Item
Vanity
Series
Naya
Number of Lights
4
Shade Material
Glass
Standards
ETL
Housing Finish
Chrome
Canopy/Backplate
8" W x 4.75" H
Bulb Base
Medium
Shade Finish
Matte Opal

Description

Polished to perfection in a chrome finish, this four-light vanity fixture shines with sleek precision. The matte opal glass shades, lined with subtle ribbing, diffuse the light into an even, radiant glow. It offers brightness and balance in equal measure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.