Zoro Homepage

Naya 4-Light Vanity, 32 in W, Modern Gold

  • Mfr # 7518-4V-MGLD

  • Zoro # G116319734


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Length
6.5 in
Watts
100W
Damp/Wet Rating
Damp
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-4V-MGLD
Zoro #
G116319734
UPC #
-
Country of Origin
China

Dimensions

Height
6.5 in
Length
6.5 in
Width
32 in

Details

Watts
100W
Damp/Wet Rating
Damp
Standards
ETL
Number of Lights
4
Dimmable
Yes
Series
Naya
Shade Material
Glass
Housing Material
Steel
Item
Vanity
Housing Finish
Modern Gold
Bulb Base
Medium
Canopy/Backplate
8" W x 4.75" H
Shade Finish
Matte Opal

Description

Made brilliant with a modern gold finish, this four-light vanity fixture adds a soft shimmer and sculptural grace to your bath. Matte opal glass shades glow from within, each one gently ribbed for a textural finish. Its a glowing accent that brings both function and flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.