Zoro Homepage

Naya 5-Light Chandelier, 25.25 in W, Matte Black

  • Mfr # 7518-5MB

  • Zoro # G316319886


product price: $434.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Number of Lights
5
Lamp Base
Medium
Dimmable
Yes
Height
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-5MB
Zoro #
G316319886
UPC #
-
Country of Origin
China

Dimensions

Height
21.25 in
Width
25.25 in
Length
25.25 in

Details

Shade Material
Glass
Number of Lights
5
Housing Finish
Matte Black
Lamp Base
Medium
Dimmable
Yes
Item
Chandelier
Material
Steel
Series
Naya
Standards
ETL
Fixture Wattage
100W
Canopy/Backplate
5" L x 5" W
Shade Finish
Matte Opal
Rated Location
Damp

Description

A matte black finish adds striking contrast to the soft glow of this five-light chandelier. Ribbed matte opal glass creates dimension while keeping the light gentle and evenly cast. Designed for presence without heaviness, it brings modern simplicity to the heart of the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.