Zoro Homepage

Naya 5-Light Linear Chandelier, 44.5 in W, Matte Black

  • Mfr # 7518-5L-MB

  • Zoro # G016319681


product price: $540.00
/ea
Free Shipping & Returns

Key Features

Length
6 in
Dimmable
Yes
Bulb Base Type
Medium
Shade Material
Glass
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-5L-MB
Zoro #
G016319681
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Height
18.25 in
Width
44.5 in

Details

Dimmable
Yes
Bulb Base Type
Medium
Shade Material
Glass
Frame Finish
Matte Black
Item
Linear Chandelier
Number of Lights
5
Frame Material
Steel
Light Bulb Wattage
100W
Series
Naya
Rated Location
Damp
Canopy/Backplate
11.75" L x 4.75" W
Standards
ETL
Shade Finish
Matte Opal

Description

With its elongated silhouette and matte black finish, this five-light linear chandelier creates bold contrast above dining tables or kitchen islands. Ribbed matte opal glass shades lend softness to its striking lines, diffusing the light in warm, ambient layers. Its a perfectly proportioned piece that balances form and atmosphere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.