
Naya 5-Light Linear Chandelier, 44.5 in W, Modern Gold
Mfr # 7518-5L-MGLD
Zoro # G616319685
product price: $624.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Width
44.5 in
Height
18.25 in
Bulb Base Type
Medium
Series
Naya
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7518-5L-MGLD
Zoro #
G616319685
UPC #
-
Country of Origin
China
Dimensions
Width
44.5 in
Height
18.25 in
Length
6 in
Details
Item
Linear Chandelier
Dimmable
Yes
Bulb Base Type
Medium
Series
Naya
Frame Finish
Modern Gold
Number of Lights
5
Frame Material
Steel
Light Bulb Wattage
100W
Shade Material
Glass
Standards
ETL
Canopy/Backplate
11.75" L x 4.75" W
Rated Location
Damp
Shade Finish
Matte Opal
Description
Dressed in a modern gold finish, this five-light linear chandelier stretches across the space with graceful balance and warmth. Ribbed matte opal glass shades diffuse the light into soft, ambient layers that feel calm and elevated. Its a refined anchor for dining rooms, islands, or anywhere a little glow goes a long way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.