Zoro Homepage

Naya 5-Light Vanity, 40 in W, Brushed Nickel

  • Mfr # 7518-5V-BN

  • Zoro # G016319889


product price: $306.00
/ea
Free Shipping & Returns

Key Features

Width
40 in
Height
6.5 in
Number of Lights
5
Watts
100W
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-5V-BN
Zoro #
G016319889
UPC #
-
Country of Origin
China

Dimensions

Width
40 in
Height
6.5 in
Length
6.5 in

Details

Number of Lights
5
Watts
100W
Standards
ETL
Housing Finish
Brushed Nickel
Item
Vanity
Housing Material
Steel
Dimmable
Yes
Shade Material
Glass
Damp/Wet Rating
Damp
Series
Naya
Bulb Base
Medium
Canopy/Backplate
8" W x 4.75" H
Shade Finish
Matte Opal

Description

Cool brushed nickel gives this five-light vanity fixture a crisp, tailored edge, balanced by the softness of matte opal glass. Ribbed shades create a diffused glow that flatters without overpowering. It brings a quiet sense of clarity to everyday routines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.