Zoro Homepage

Naya 5-Light Vanity, 40 in W, Chrome

  • Mfr # 7518-5V-CH

  • Zoro # G416319779


product price: $306.00
/ea
Free Shipping & Returns

Key Features

Series
Naya
Height
6.5 in
Dimmable
Yes
Shade Material
Glass
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-5V-CH
Zoro #
G416319779
UPC #
-
Country of Origin
China

Dimensions

Height
6.5 in
Length
6.5 in
Width
40 in

Details

Series
Naya
Dimmable
Yes
Shade Material
Glass
Housing Material
Steel
Damp/Wet Rating
Damp
Housing Finish
Chrome
Number of Lights
5
Watts
100W
Item
Vanity
Standards
ETL
Shade Finish
Matte Opal
Canopy/Backplate
8" W x 4.75" H
Bulb Base
Medium

Description

Sleek and reflective, this five-light vanity fixture in chrome delivers a bright, modern finish with elevated simplicity. The ribbed matte opal glass tones down the shine, creating soft light with a clean, flattering feel. Its a sophisticated choice for spaces that crave both clarity and charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.