Zoro Homepage

Naya 5-Light Vanity, 40 in W, Matte Black

  • Mfr # 7518-5V-MB

  • Zoro # G216319894


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Length
6.5 in
Series
Naya
Shade Material
Glass
Standards
ETL
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-5V-MB
Zoro #
G216319894
UPC #
-
Country of Origin
China

Dimensions

Length
6.5 in
Height
6.5 in
Width
40 in

Details

Item
Vanity
Series
Naya
Shade Material
Glass
Standards
ETL
Housing Material
Steel
Dimmable
Yes
Damp/Wet Rating
Damp
Number of Lights
5
Watts
100W
Housing Finish
Matte Black
Shade Finish
Matte Opal
Bulb Base
Medium
Canopy/Backplate
8" W x 4.75" H

Description

Bold by nature, this five-light vanity fixture pairs a matte black finish with the quiet refinement of matte opal glass. Ribbed shades lend dimension, diffusing the light into a warm, balanced glow. Its a striking blend of contrast and softness that brings character to any modern bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.