Zoro Homepage

Naya 5-Light Vanity, 40 in W, Modern Gold

  • Mfr # 7518-5V-MGLD

  • Zoro # G916319750


product price: $332.00
/ea
Free Shipping & Returns

Key Features

Length
6.5 in
Number of Lights
5
Standards
ETL
Height
6.5 in
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-5V-MGLD
Zoro #
G916319750
UPC #
-
Country of Origin
China

Dimensions

Length
6.5 in
Height
6.5 in
Width
40 in

Details

Number of Lights
5
Item
Vanity
Housing Finish
Modern Gold
Standards
ETL
Damp/Wet Rating
Damp
Watts
100W
Series
Naya
Shade Material
Glass
Dimmable
Yes
Housing Material
Steel
Shade Finish
Matte Opal
Bulb Base
Medium
Canopy/Backplate
8" W x 4.75" H

Description

Detailed in a warm modern gold finish, this five-light vanity fixture strikes a luxurious balance between structure and softness. Ribbed matte opal glass shades add texture and a gentle diffusion that flatters every space. Its the kind of detail that makes a room feel both curated and comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.