Zoro Homepage

Naya 7-Light Linear Chandelier, 64 in W, Matte Black

  • Mfr # 7518-7L-MB

  • Zoro # G016319773


product price: $680.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Dimmable
Yes
Length
6 in
Height
18.25 in
Width
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-7L-MB
Zoro #
G016319773
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Height
18.25 in
Width
64 in

Details

Shade Material
Glass
Dimmable
Yes
Item
Linear Chandelier
Light Bulb Wattage
100W
Frame Material
Steel
Number of Lights
7
Bulb Base Type
Medium
Series
Naya
Frame Finish
Matte Black
Rated Location
Damp
Shade Finish
Matte Opal
Canopy/Backplate
17" L x 4.75" W
Standards
ETL

Description

A matte black finish brings bold simplicity to this seven-light linear chandelier, offering high contrast and low drama. The ribbed matte opal glass shades cast a soft, ambient glow that floats evenly across long surfaces. Perfectly proportioned for dining tables or kitchen islands, its a piece that shapes the space around it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.