Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naya 7-Light Linear Chandelier, 64 in W, Modern Gold

  • Mfr # 7518-7L-MGLD

  • Zoro # G616319791


product price: $808.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
7
Light Bulb Wattage
100W
Shade Material
Glass
Bulb Base Type
Medium
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-7L-MGLD
Zoro #
G616319791
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Height
18.25 in
Width
64 in

Details

Number of Lights
7
Light Bulb Wattage
100W
Shade Material
Glass
Bulb Base Type
Medium
Series
Naya
Item
Linear Chandelier
Frame Material
Steel
Dimmable
Yes
Frame Finish
Modern Gold
Standards
ETL
Shade Finish
Matte Opal
Rated Location
Damp
Canopy/Backplate
17" L x 4.75" W

Description

Stunning in silhouette and rich in tone, this seven-light linear chandelier in a modern gold finish brings soft elegance to your space. Ribbed matte opal glass shades lend subtle movement and luminous warmth across wide surfaces. Its graceful, balanced lighting that lives beautifully above the heart of the home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.