Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naya 8-Light Chandelier, 33.25 in W, Modern Gold

  • Mfr # 7518-8MGLD

  • Zoro # G716319660


product price: $788.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Standards
ETL
Width
33.25 in
Number of Lights
8
Fixture Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-8MGLD
Zoro #
G716319660
UPC #
-
Country of Origin
China

Dimensions

Width
33.25 in
Length
33.25 in
Height
21.25 in

Details

Material
Steel
Standards
ETL
Item
Chandelier
Number of Lights
8
Fixture Wattage
100W
Lamp Base
Medium
Shade Material
Glass
Housing Finish
Modern Gold
Dimmable
Yes
Series
Naya
Shade Finish
Matte Opal
Canopy/Backplate
5" L x 5" W
Rated Location
Damp

Description

When you want a stunning centerpiece, the modern gold finish and shine of this eight-light chandelier more than delivers. Ribbed matte opal glass shades glow gently, casting a flattering light across every surface. Its a radiant centerpiece that elevates the entire room without overwhelming it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.