
Neoma Vanity, 2-Light, 13.5 In.W x 6.75 In.L x 7.25 In.H, Matte Black/Opal Etched
Mfr # 1100-2V-MB
Zoro # G911799311
product price:Â $154.00
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Length
6.75 in
Number of Lights
2
Style
Modern, Urban, Loft
Collection Name
Neoma
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1100-2V-MB
Zoro #
G911799311
UPC #
685659184693
Country of Origin
China
Dimensions
Height
7.25 in
Length
6.75 in
Width
13.5 in
Canopy Dimensions
4-5/8 in x 4-5/8 in
Backplate Dimensions
4.625"L x 4.625"W
Details
Item
Vanity
Housing Finish
Matte Black
Number of Lights
2
Style
Modern, Urban, Loft
Collection Name
Neoma
Shade Material
Glass
Lamp Watts
60
Lamp Included
No
Series
Neoma
Housing Material
Steel
Dimmable
Yes
Standards
UL/ CUL Certified
Bulb Base
Candelabra
Rated Location
Damp
Shade Finish
Opal Etched
Frame Finish
Matte Black
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
Opal Etched
Description
Embolden modern style in an updated custom bath space with this two-light vanity light from the Neoma collection. Symmetry and a hint of festive retro influence blend to add an outspoken design aesthetic featuring side-by-side opal etched glass globe shades affixed to a minimalist frame made of dynamic matte black finish steel. This contemporary vanity light transforms a master ensuite or guest bath into a haven for style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.