Neoma Vanity, 4-Light, 30 In.W x 6.75 In.L x 7.25 In.H, Brushed Nickel /Opal Etched
- Mfr # 1100-4V-BN
- Zoro # G011799983
product price:Â
$
264.00
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Length
6.75 in
Number of Lights
4
Style
Modern, Urban, Loft
Collection Name
Neoma
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100-4V-BN
- Zoro #
- G011799983
- UPC #
- 685659184754
- Country of Origin
- China
Dimensions
- Height
- 7.25 in
- Length
- 6.75 in
- Width
- 30 in
- Canopy Dimensions
- 4-5/8 in x 4-5/8 in
- Backplate Dimensions
- 4.625"L x 4.625"W
Details
- Item
- Vanity
- Housing Finish
- Brushed Nickel
- Number of Lights
- 4
- Style
- Modern, Urban, Loft
- Collection Name
- Neoma
- Shade Material
- Glass
- Series
- Neoma
- Dimmable
- Yes
- Lamp Watts
- 60
- Lamp Included
- No
- Housing Material
- Steel
- Standards
- UL/ CUL Certified
- Shade Finish
- Opal Etched
- Rated Location
- Damp
- Bulb Base
- Candelabra
- Location Rating
- Damp
- Frame Finish
- Brushed Nickel
- Shade Finish/Color
- Opal Etched
- Frame Material
- Steel
Description
From the Neoma collection comes a tastefully elegant yet festive and fun fixture perfect for modern ensuite or guest bath spaces. This four-light vanity wall light shows off iconic globe shades made of opal etched glass, all affixed to a minimalist-inspired frame and mount crafted of brushed nickel finish steel. The expressive personality of a wall light with a hint of retro influence delivers personality along with ambient lighting for a contemporary bathroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.