
Neoma Vanity, 4-Light, 30 In.W x 6.75 In.L x 7.25 In.H, Chrome /Opal Etched
Mfr # 1100-4V-CH
Zoro # G511799988
product price:Â $270.00
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Length
6.75 in
Number of Lights
4
Style
Modern, Urban, Loft
Collection Name
Neoma
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100-4V-CH
Zoro #
G511799988
UPC #
685659184761
Country of Origin
China
Dimensions
Height
7.25 in
Length
6.75 in
Width
30 in
Canopy Dimensions
4-5/8 in x 4-5/8 in
Backplate Dimensions
4.625"L x 4.625"W
Details
Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
Modern, Urban, Loft
Collection Name
Neoma
Shade Material
Glass
Housing Material
Steel
Standards
UL/ CUL Certified
Series
Neoma
Lamp Watts
60
Dimmable
Yes
Lamp Included
No
Shade Finish
Opal Etched
Bulb Base
Candelabra
Rated Location
Damp
Shade Finish/Color
Opal Etched
Frame Material
Steel
Location Rating
Damp
Frame Finish
Chrome
Description
From the Neoma collection comes a tastefully elegant yet festive and fun fixture perfect for modern ensuite or guest bath spaces. This four-light vanity wall light shows off iconic globe shades made of opal etched glass and a gleaming chrome finish steel frame and mount showcasing a minimalist vibe. The expressive personality of a wall light with a hint of retro influence delivers personality along with ambient lighting for a contemporary bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.