Neoma Wall Sconce, 1-Light, 5.25 In.W x 6.75 In.L x 6.75 In.H, Modern Gold/Opal Etched
- Mfr # 1100-1S-MGLD
- Zoro # G111799241
product price:Â
$
100.00
/ea
Free Shipping & Returns
Key Features
Height
6.75 in
Width
5.25 in
Dimmable
Yes
Finish
Modern Gold
Series
Neoma
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100-1S-MGLD
- Zoro #
- G111799241
- UPC #
- 685659184662
- Country of Origin
- China
Dimensions
- Height
- 6.75 in
- Width
- 5.25 in
- Length
- 6.75 in
- Canopy Dimensions
- 4-5/8 in x 4-5/8 in
- Backplate Dimensions
- 4.625"L x 4.625"W
Details
- Dimmable
- Yes
- Finish
- Modern Gold
- Item
- Wall Sconce
- Series
- Neoma
- Lamp Watts
- 60
- Lamp Included
- No
- Standards
- UL/ CUL Certified
- Rated Location
- Damp
- Bulb Base
- Candelabra
- Shade Finish
- Opal Etched
- Frame Material
- Steel
- Shade Material
- Glass
- Number of Lights
- 1
- Collection
- Neoma
- Shade Finish/Color
- Opal Etched
- Location Rating
- Damp
- Frame Finish
- Modern Gold
Description
An easy elegance celebrates the iconic mix of glass and metal as this wall sconce from the Neoma collection adds both chic style and an updated aesthetic. Perfect for a contemporary bath space, hallway, or main living area, this sconce features a delicate opal glass open orb shade affixed to a charming wall mount and accents in tasteful modern gold finish steel. A minimalist design perks up to embellish interior decor when this wall light ties together all elements in a modern setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.