Zoro Homepage

Neutra 1 Light Mini Pendant, Matte Black + Foundry Brass & Opal

  • Mfr # 621MP-MB-FB

  • Zoro # G705840373


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Height
6.75"
Length
6"
Width
6"
Number of Lights
1
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621MP-MB-FB
Zoro #
G705840373
UPC #
685659146721
Country of Origin
China

Dimensions

Height
6.75"
Length
6"
Width
6"
Cord/Wire Length
110 in
Canopy Dimensions
6 in x 6 in

Details

Number of Lights
1
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
Shade Material
Glass
Item
Mini Pendant
Finish
Matte Black + Foundry Brass
Series
Neutra
Standards
CUL/cETLu
Dimmable
Yes
Watts
60
Material
Steel
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Opal

Description

This elegant mini pendant from the Neutra collection lends a charming style with an Art Deco flair. Perfect for a contemporary home, this drop pendant light fixture features a steel structure and a two-tone finish consisting of a matte black rod support and accents of warm, lustrous foundry brass. In addition, its single opal globe diffuses a relaxing, soft glow throughout the room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.