Zoro Homepage

Neutra 1 Light Mini Pendant, Matte Black + Polished Nickel & Clear

  • Mfr # 621MP-MB-PN

  • Zoro # G305840339


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Height
6.75"
Length
6"
Width
6"
Number of Lights
1
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621MP-MB-PN
Zoro #
G305840339
UPC #
685659146714
Country of Origin
China

Dimensions

Height
6.75"
Length
6"
Width
6"
Canopy Dimensions
6 in x 6 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
Shade Material
Glass
Item
Mini Pendant
Finish
Matte Black + Polished Nickel
Series
Neutra
Watts
60
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Clear

Description

This handsome mini pendant from the Neutra collection lends an elegant, sophisticated style with its Art Deco flair. Ideally suited for a contemporary kitchen countertop or island, this drop pendant light fixture features a steel structure and a two-tone finish consisting of a matte black rod support and a subtly contrasted, polished nickel. In addition, its single clear globe creates ample lighting throughout the entire room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.