Zoro Homepage

Neutra 1 Light Wall Sconce, Matte Black + Polished Nickel & Clear

  • Mfr # 621-1S-MB-PN

  • Zoro # G805840389


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Width
6"
Dimmable
Yes
Finish
Matte Black + Polished Nickel
Length
4.75"
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-1S-MB-PN
Zoro #
G805840389
UPC #
685659146691
Country of Origin
China

Dimensions

Height
15.75"
Width
6"
Length
4.75"
Canopy Dimensions
6 in x 6 in

Details

Dimmable
Yes
Finish
Matte Black + Polished Nickel
Item
Wall Sconce
Lamp Watts
60
Series
Neutra
Standards
CUL/cETLu
Housing Material
Steel
Frame Material
Steel
Shade Material
Glass
Number of Lights
1
Bulb Base
Candelabra
Shade Finish
Clear
Rated Location
Damp

Description

Striking with a modern flair, this contemporary wall sconce from the Neutra collection lends an understated Art Deco vibe to any space. Ideal for hanging above nightstands in a master suite, this drop pendant wall sconce features a sturdy steel design, finished in a shiny polished nickel and matte black tones. In addition, its downward-hung clear globe creates a bright ample glow throughout the room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.