Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutra 2 Light Wall Sconce, Matte Black + Foundry Brass & Opal

  • Mfr # 621-2S-MB-FB

  • Zoro # G405840598


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Width
6"
Dimmable
Yes
Finish
Matte Black + Foundry Brass
Lamp Watts
60
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-2S-MB-FB
Zoro #
G405840598
UPC #
685659146868
Country of Origin
China

Dimensions

Height
25.5"
Width
6"
Length
4.75"
Canopy Dimensions
6 in x 6 in

Details

Dimmable
Yes
Finish
Matte Black + Foundry Brass
Item
Wall Sconce
Lamp Watts
60
Housing Material
Steel
Series
Neutra
Standards
CUL/cETLu
Number of Lights
2
Frame Material
Steel
Shade Finish
Opal
Rated Location
Damp
Bulb Base
Candelabra
Shade Material
Glass

Description

This stylish two-light wall sconce from the Neutra collection lends a mid-century modern flair with a subtle Art Deco vibe. Ideal for a contemporary master suite, this dual pendant wall sconce features a steel structure, complete with polished foundry brass and matte black finishes. In addition, this wall sconce lends a soft, soothing glow with its two stacked opal globes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.