Zoro Homepage

Neutra 2 Light Wall Sconce, Matte Black + Polished Nickel & Clear

  • Mfr # 621-2S-MB-PN

  • Zoro # G305840551


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Width
6"
Dimmable
Yes
Finish
Matte Black + Polished Nickel
Lamp Watts
60
Length
4.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-2S-MB-PN
Zoro #
G305840551
UPC #
685659146851
Country of Origin
China

Dimensions

Height
25.5"
Width
6"
Length
4.75"
Canopy Dimensions
6 in x 6 in

Details

Dimmable
Yes
Finish
Matte Black + Polished Nickel
Item
Wall Sconce
Lamp Watts
60
Housing Material
Steel
Standards
CUL/cETLu
Series
Neutra
Shade Material
Glass
Bulb Base
Candelabra
Frame Material
Steel
Number of Lights
2
Shade Finish
Clear
Rated Location
Damp

Description

Handsome with a mid-century modern vibe, this contemporary two-light wall sconce from the Neutra collection gives an Art Deco air to any space. This dual pendant wall sconce also includes a plumb steel design, complete with contrasting polished nickel and matte black finishes. In addition, this dual light sconce can be hung vertically as a hallway accent light or horizontally over a bathroom vanity, offering ample lighting with its two clear glass globes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.